KM Nut
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | m80×2 |
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | m80×2 |
Thread-cutting pitch | 80 mm |
Material | steel |
Outer diameter | 105 mm |
Diameter across flats | 95 mm |
Width | 15 mm |
Weight | 0.36 kg |
Series | km |
In stock: Next day delivery