Grooved and lock nut INA AM80, Female thread: M80X2 | Nominal diameter (metric): 110 mm
Precision locknut
See technical informationReferences
INA:AM80
Rubix:238A0781
Manufacturer :0043389600000
EAN:4054364116354

Product details : INA AM80 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Nominal diameter (metric) | 110 mm |
| Female thread | m80x2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 252.51 excl. VAT
/ Each
£ 303.01 incl. VAT
- Delivery usually within ( 7 ) days
