Lock Nut
Nominal diameter (metric) | 64.719 mm |
---|---|
Female thread | 2,548 in - 18 |
Logistic Weight | 240,1 g |
---|---|
Nominal diameter (metric) | 64.719 mm |
Female thread | 2,548 in - 18 |
Thread-cutting pitch | 18 mm |
Outer diameter | 85.852 mm |
Diameter across flats | 85.852 mm |
Width | 14.554 mm |
Weight | 0.24 kg |
Series | N |
In stock: Next day delivery