KM Nut
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M110×2 |
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M110×2 |
Thread-cutting pitch | 110 mm |
Material | Steel |
Outer diameter | 145 mm |
Diameter across flats | 133 mm |
Width | 19 mm |
Weight | 0.89 kg |
Series | KM |
In stock: Next day delivery