Lock Nut HM..T
Nominal diameter (metric) | 360 mm |
---|---|
Female thread | Tr 360x5 |
Logistics dimensions (L x W x H) | 45x420x420 mm |
---|---|
Logistic Weight | 10365 g |
Nominal diameter (metric) | 360 mm |
Female thread | Tr 360x5 |
Thread-cutting pitch | 5 mm |
Material | Steel |
Outer diameter | 420 mm |
Diameter across flats | 360 mm |
Width | 45 mm |
Series | HM |
Usually arrives within 14 working days