Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB45 ACCESSORIES
Grooved and lock nut SNR TB45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR
References
snr:
TB45
rubix:
205A9051
ean:
3413520487041
Technical specifications
Nominal diameter (metric)
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB45 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
45
mm
Weight
0
kg
Series
TB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.38
excl. VAT
/
Each
£
52.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KM14-AKN, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut AKN from MECALINE ZM100-AKN, Female thread: M100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE HM3172-AKN, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut SNR KM36, Female thread: M180x3
Grooved and lock nut NSK AN08, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMT 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KMTA28-AKN, Female thread: M140x3 | Nominal diameter (metric): 140 mm
Grooved and lock nut INA ZM08, Female thread: M8X0,75 | Nominal diameter (metric): 16 mm
Grooved and lock nut FAG KM30, Female thread: M150x2 | Nominal diameter (metric): 195 mm
Grooved and lock nut SKF KMT 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut AKN from MECALINE KM28-AKN, Female thread: M 140x2 | Nominal diameter (metric): 140 mm
Grooved and lock nut PTN KM6, Female thread: M30×1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut INA ZM85, Female thread: M85X2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR TB80, Nominal diameter (metric): 80 mm