SKF Shaft nut KM Series
Nominal diameter (metric) | 65 mm |
---|---|
Female thread | M 65x2 |
Logistics dimensions (L x W x H) | 12x85x85 mm |
---|---|
Logistic Weight | 192,4 g |
Nominal diameter (metric) | 65 mm |
Female thread | M 65x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 85 mm |
Diameter across flats | 65 mm |
Width | 12 mm |
Weight | 0.19 kg |
Series | KM |
In stock: Next day delivery