Grooved and lock nut PTN KM4, Female thread: M20×1 | Nominal diameter (metric): 20 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM4
Rubix:218A1332
Manufacturer :857425
EAN:3660338126802




Documents
Product details : PTN 857425 LOCK NUT KM4
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 20 mm |
|---|---|
| Female thread | m20×1 |
| Thread-cutting pitch | 20 mm |
| Material | steel |
| Outer diameter | 32 mm |
| Diameter across flats | 26 mm |
| Weight | 0.02 kg |
Show UNSPSC/ECL@SS
£ 77.50 excl. VAT
/ 50 pieces
£ 93.00 incl. VAT
- In stock: Next day delivery
