Bearing Lock Nut
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160x3 |
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M160x3 |
Thread-cutting pitch | 3 mm |
Outer diameter | 210 mm |
Diameter across flats | 160 mm |
Width | 25 mm |
Series | KM |
Usually arrives within 14 working days