Grooved and lock nut Timken KM14, Female thread: M70x2 | Nominal diameter (metric): 70 mm
Lock Nut Series: KM
See technical informationSee documentsReferences
Timken:KM14
Rubix:106A0333
EAN:0013992173089



Documents
Product details : TIMKEN KM14 LOCKNUT
Shaft nut Timken
Bearing Accessories
Technical specifications
Attributes
| Nominal diameter (metric) | 70 mm |
|---|---|
| Female thread | m70x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 92 mm |
| Diameter across flats | 70 mm |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Delivery usually within ( 7 ) days
