Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM36
Rubix:218A1363
Manufacturer :857456
EAN:3660338127113




Documents
Product details : PTN 857456 LOCK NUT KM36
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 180 mm |
|---|---|
| Female thread | m180×3 |
| Thread-cutting pitch | 180 mm |
| Material | steel |
| Outer diameter | 230 mm |
| Diameter across flats | 203 mm |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 152.43 excl. VAT
/ Each
£ 182.92 incl. VAT
- Usually arrives within 14 working days
