Grooved and lock nut FAG KM32, Female thread: M160x3 | Nominal diameter (metric): 210 mm
Locknut
See technical informationReferences
FAG:KM32
Rubix:157A9847
Manufacturer :0167320810000
EAN:4012801223041

Product details : FAG KM32 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x210x210 mm |
|---|---|
| Logistic Weight | 2650 g |
| Nominal diameter (metric) | 210 mm |
| Female thread | m160x3 |
| Material | steel |
| Outer diameter | 210 mm |
| Diameter across flats | 160 mm |
Show UNSPSC/ECL@SS
£ 135.68 excl. VAT
/ Each
£ 162.82 incl. VAT
- Delivery usually within ( 7 ) days
