Lock Nut HM..T
Nominal diameter (metric) | 300 mm |
---|---|
Female thread | Tr 300x4 |
Logistics dimensions (L x W x H) | 42x360x360 mm |
---|---|
Logistic Weight | 8520 g |
Nominal diameter (metric) | 300 mm |
Female thread | Tr 300x4 |
Thread-cutting pitch | 4 mm |
Material | Steel |
Outer diameter | 360 mm |
Diameter across flats | 300 mm |
Width | 42 mm |
Weight | 9.7 kg |
Series | HM |
Usually arrives within 14 working days