CLAMP NUTS
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M 90x2 |
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | M 90x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 155 mm |
Diameter across flats | 155 mm |
Width | 38 mm |
Weight | 3.36 kg |
Series | ZMA90/155 |
Usually arrives within 14 working days