BAHCO 2233D-240IP CUTTING/STRIPPING PLIERS IP
Cable Cutting/Stripping Pliers with PVC Coated Handles for Cu and Al Cables
See technical informationSee documentsReferences
Bahco:2233D-240IP
Rubix:119A2159
EAN:7314150114078

Documents
Product details : BAHCO 2233D-240IP CUTTING/STRIPPING PLIERS IP
Cable/wire stripping pliers that can both cut and strip copper/aluminium cables. Manufactured from carbon steel all with phosphate surfaces and heads with mirror polish finish. Handles are PVC coated.
Walter Titex
Strengths
Wire cutting and stripping pliers for copper and aluminium
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Wire diameter | 16 mm |
| Weight | 340 g |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Delivery usually within ( 14 ) days
