Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
ROEBUCK VDE WIRE STRIPPING PLIERS 160MM
ROEBUCK VDE WIRE STRIPPING PLIERS 160MM
Vde wire stripping plier
References
roebuck:
5074205
rubix:
2521477
ean:
3660338341823
Technical specifications
Wire diameter
5
mm
Weight
140
g
Length
160
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK VDE WIRE STRIPPING PLIERS 160MM
Standard: EN IEC 60900 Certified VDE/GS
Chrome finish.
German manufacture.
1000V VDE Approved.
Technical specifications
Attributes
Wire diameter
5
mm
Weight
140
g
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.32
excl. VAT
/
Each
£
53.18
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 7742115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 1102160 END WIRE STRIPPERS 160MM
FACOM 194A.17VE 1000V WIRE STRIPPERS
FACOM INSUL PLR 194.17AVSE
KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM
FACOM 985761 STRIPPER AUTO CUTTING
KNIPEX 1551160 END WIRE STRIPPERS 160MM
BRITOOL EXPERT 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 059
KNIPEX 1192140 ELECTRONIC PLIERS 140MM
ROEBUCK 00170 1000V INSULATED 6IN/150MM WIRE STRIPPING PLIERS
KNIPEX 124921 SPARE BLADES BLOCK FOR 1242195/12721
KNIPEX 1242195SB SELF-ADJINSULATION STRIPPERS 195MM
KNIPEX 1640150SB CABLE STRIPPERS 150MM
BAHCO 2233 D-160 CUTTING/STRIPPING PLIERS
WEIDMULLER 9005000000 STRIPAX STRIPPING/CUTTING TOOL 0.8-10MM