"ROEBUCK 00170 6""/150MM WIRE STRIPPING PLIERS"
Ht insulated wire stripping pliers
See technical informationSee documentsReferences
Roebuck:6530553
Rubix:2016384
EAN:3660338395031
Documents
Product details : "ROEBUCK 00170 6""/150MM WIRE STRIPPING PLIERS"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Wire diameter | 5 mm |
|---|---|
| Weight | 200 g |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 52.51 excl. VAT
/ Each
£ 63.01 incl. VAT
- Usually arrives within 14 working days

