References
Knipex:12 85 110 SB
Rubix:388A3257
EAN:4003773087878
Product details : KNIPEX 1285110SB LWL CABLE STRIPPERS 110MM
Technical specifications
Attributes
| Weight | 83 g |
|---|---|
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 55.23 excl. VAT
/ Each
£ 66.28 incl. VAT
- Delivery usually within ( 14 ) days




