NWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERS
Multifunctional Wire Stripping Pliers MultiCutter VDE
See technical informationReferences
NWS Tools:1451-49-VDE-180-SB
Rubix:210A6484
EAN:4003758645512
Product details : NWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERS
For cutting hard and soft wires
With cable stripper function for all common cables ranging from Ø 8 mm to Ø 13 mm
For accurate, fast and safe stripping of all common round cables
Cutting edges inductively hardened
Precision cutting edge for the finest wires
With V-shaped cutting edge for wires and strands up to a max. of Ø 5 mm or 10 mm² conductor cross section
Power transmission with optimum leverage for easy and effortless work
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Made of special tool steel, forged, oil-hardened
With cable stripper function for all common cables ranging from Ø 8 mm to Ø 13 mm
For accurate, fast and safe stripping of all common round cables
Cutting edges inductively hardened
Precision cutting edge for the finest wires
With V-shaped cutting edge for wires and strands up to a max. of Ø 5 mm or 10 mm² conductor cross section
Power transmission with optimum leverage for easy and effortless work
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900
SoftGripp handles with SystemSocket for holding optionally available accessories, e.g. the easily attached SystemClip for fall protection
Made of special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Length | 180 mm |
|---|
Show UNSPSC/ECL@SS
£ 55.60 excl. VAT
/ Each
£ 66.72 incl. VAT
- Usually arrives within 14 working days

