ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
Plastic Pipe Cutter Automatic PL
See technical informationReferences
Rothenberger:70032
Rubix:016289
EAN:4004625700327

Product details : ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
Use the TUBE CUTTER PL Automatic with its integrated ratchet telescopic guide for quick and easy cutting of plastic pipes.
Strengths
Ratchet telescopic guide: Quick adjustment with automatic retraction
Monoblock aluminium construction: sturdy and very stable
Two tools combined in one: Tube cutter contains retractable internal deburrer
Large ergonomic handle: fatigue-free operation
Monoblock aluminium construction: sturdy and very stable
Two tools combined in one: Tube cutter contains retractable internal deburrer
Large ergonomic handle: fatigue-free operation
Technical specifications
Attributes
| Tube material | pp/pe/pex/pb/pvdf |
|---|---|
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 409.84 excl. VAT
/ Each
£ 491.81 incl. VAT
- Usually arrives within 14 working days
