KNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MM

KNIPEX PreciForce®

See technical information

References

Knipex:97 52 50
Rubix:1251974
EAN:4003773051916
brand logo

Technical specifications

Product details : KNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MM


97 52 50 KNIPEX PreciForce®
Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Crimping die is not exchangeable.
  • Application: Coax-. BNC- and TNC-connectors for RG 58/174/188/316
  • Number of crimp profiles: 6
  • Capacity SW mm: 0.72 / 1.07 / 1.72 / 3.25 / 4.52 / 5.4 mm
  • Sleeves (diameter): Ø 0.95 / 1.3 / 2.1 / 3.9 / 5.4 / 6.4 mm
  • For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. High transmission of force thanks to lever action for fatigue-reduced working. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)220x70x21 mm
    Logistic Weight498 g
    Length22 mm
    Weight0.498 g
    £ 154.62 excl. VAT
    / Each
    £ 185.54 incl. VAT
    • Delivery usually within ( 14 ) days