References
Expert:E117903
Rubix:2014344
EAN:3258951179031

Technical specifications
| Length | 220 mm |
|---|---|
| Min. crimping capacity | 0.75 mm² |
| Max. crimping capacity | 6 mm² |
Product details : EXPERT STD STRIPPING PLIERS
Crimping of pre-insulated terminals from 1.5 - 2.5 - 6 mm² max. and tubular terminals from 1.5 to 6 mm² max.
Stripping from 0.75 to 6 mm² max.
Features:
L [mm]: 220
Packaging: 1
[g]: 260
Stripping from 0.75 to 6 mm² max.
Features:
L [mm]: 220
Packaging: 1
[g]: 260
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Min. crimping capacity | 0.75 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ Each
£ 20.88 incl. VAT
- Delivery usually within ( 14 ) days