References
Knipex:97 52 30 SB
Rubix:388A4119
EAN:4003773052586



Technical specifications
| Length | 218 mm |
|---|---|
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 4 mm² |
Product details : KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. High transmission of force thanks to lever action for fatigue-reduced working. Good handling thanks to favourable handle position, low weight, compact design and ergonomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x84x25 mm |
|---|---|
| Length | 218 mm |
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 4 mm² |
| Weight | 499 g |
Show UNSPSC/ECL@SS
£ 114.85 excl. VAT
/ Each
£ 137.82 incl. VAT
- Delivery usually within ( 14 ) days