References
Roebuck:880723
Rubix:211A0087
EAN:3660338340673
Documents
Product details : ROEBUCK 30 PIECE TOOL KIT 880723
• Contents: - 1 chisel 250 mm. - 10 combination wrenches Ø 7, 8, 10, 12, 13, 14, 17, 19, 22, 24 mm . - 1 bi-material cutter . - 1 set of 9 ball end hex keys . - 1 hammer riveter 40 mm . - 1 diagonal cutting pliers 160 mm . - 1 universal clamp 160 mm. - 1 needle . - 1 Phillips PH2 screwdriver . - Slot drivers 4x100 , 5.5x125, 6.5x150mm. - 1 multigrip plier
Contents:
- 1 chisel 250 mm (Ref 733694).
- 10 combination wrenches Ø 7, 8, 10, 12, 13, 14, 17, 19, 22, 24 mm (refs 865255, 865256, 865258, 865260, 865261, 865262, 865265, 865267, 865270, 865272).
- 1 bi-material cutter (Ref 787534).
- 1 set of 9 male spherical head keys (Ref 787655).
- 1 hammer riveter 40 mm (Ref 733687).
- 1 diagonal cutting pliers 160 mm (Ref 847005).
- 1 universal clamp 160 mm (ref 847013), 1 needle (Ref 4972003).
- 1 Phillips PH2 screwdriver (Ref 826449).
- 3 4x100 slot drivers, 5.5x125, 6.5x150 (Refs 826608, 826609, 826462).
- 1 power strip pliers (Ref 787552).
- 1 chisel 250 mm (Ref 733694).
- 10 combination wrenches Ø 7, 8, 10, 12, 13, 14, 17, 19, 22, 24 mm (refs 865255, 865256, 865258, 865260, 865261, 865262, 865265, 865267, 865270, 865272).
- 1 bi-material cutter (Ref 787534).
- 1 set of 9 male spherical head keys (Ref 787655).
- 1 hammer riveter 40 mm (Ref 733687).
- 1 diagonal cutting pliers 160 mm (Ref 847005).
- 1 universal clamp 160 mm (ref 847013), 1 needle (Ref 4972003).
- 1 Phillips PH2 screwdriver (Ref 826449).
- 3 4x100 slot drivers, 5.5x125, 6.5x150 (Refs 826608, 826609, 826462).
- 1 power strip pliers (Ref 787552).
Technical specifications
Attributes
| Number of elements | 30 |
|---|
Show UNSPSC/ECL@SS
£ 97.59 excl. VAT
/ Each
£ 117.11 incl. VAT
- In stock: Next day delivery

