MILWAUKEE 4933464313 M18HCCT-201C L-SET CRIMPING TOOL
L-set crimping tool
See technical informationSee documentsReferences
Milwaukee:M18 HCCT-201C L-SET
Rubix:222A1574
Manufacturer :4933464313
EAN:4058546222581
Documents
Product details : MILWAUKEE 4933464313 M18HCCT-201C L-SET CRIMPING TOOL
- FORCE LOGIC™ hydraulic cable crimper crimps connectors up to 300 mm² in less than 3 seconds with 53 kN of force
- Revolutionary jaw holds connector for best alignment of cable and connector
- 2 in 1 solution: crimping jaw can be exchanged for an CU/AL cable cutting jaw
- Best balanced tool and easiest control due to one hand operation
- Compact in-line and slim jaw design with 350° rotatable head allows easy crimps, even in narrow spaces
- PFM™ (Predictive Force Monitoring): Automatically modifies output based on connector, ensuring optimal pressure every time and visualises with a green light
- Allows crimping of connectors up to 300 mm²
- Universal die reception to fit most common 60 kN U-Dies (C shaped dies) on the market
- The tool records & stores every crimp made for professional report building through both ONE-KEY™ app and ONE-KEY™ adaptor
- ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Sealed electronics resist harsh environments with dirt, dust and moisture
- Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,549.54 excl. VAT
/ Each
£ 3,059.45 incl. VAT
- In stock: Next day delivery

