MILWAUKEE 4933471494 M18 TRANSFER PUMP BARE UNIT


Compact Transfer Pump

References
milwaukee:M18 BTP-0
rubix:222A1854
manufacturer :4933471494
ean:4058546293932
brand logo
brand logo
Technical specifications
Typecompact transfer pump
See all Specifications

Product details : MILWAUKEE 4933471494 M18 TRANSFER PUMP BARE UNIT


Strengths

•18V transfer pump with 3.4 kg in weight, it's lighter than other corded transfer pumps with an equal performance
With a flow rate of 1817 l/h, it can deliver 908 l of transferred water with one M18™ 5.0 Ah battery charge
REDLINK™ intelligence can recognise when the tool stops moving water and automatically shuts itself off to avoid dry pumping
The tool's flexible impeller and powerful motor generate a lift height up to 5.5 m and a head height up to 23 m
¾″ BSPT male thread reception for any standard water hose available. For the inlet, a hose with 19 mm inner diameter is recommended, for optimised performance
To be used for water, clear of debris only
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
Typecompact transfer pump
Voltage18 V
Show UNSPSC/ECL@SS
£ 253.58 excl. VAT
/ Each
£ 304.30 incl. VAT
  • Usually arrives within 14 working days