References
Makita:DCM501Z
Rubix:207A7578
EAN:0088381863131

Product details : MAKITA DCM501Z CORDLESS COFFEE MAKER
DCM501 is a cordless coffee maker powered by 12V max,14.4V or 18V Li-Ion battery.
Strengths
- Compatible with 60mm cafe pods as well as ground coffee
- Carry handle for easy transport
- Dedicated cup of 240ml capacity designed to fit in machine without leaving a gap to protect against splash and dirt entry
- Commercial cups up to 90mm height will fit the machine
- Battery ports for LXT and CXT batteries
- Protection cover for empty battery terminal
- Boil dry protection function prevents the machine from burning out: If water empties and temperature inside increases, the sensor will turn off power supply automatically.
Technical specifications
Attributes
| Type | cordless coffee maker |
|---|---|
| Voltage | 10,8-18 V |
Show UNSPSC/ECL@SS
£ 111.00 excl. VAT
/ Each
£ 133.20 incl. VAT
- In stock: Next day delivery
