MAKITA DUX18Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)


18V Multi Function Power Head LXT® DUX18Z

References
makita:DUX18Z
rubix:257A7425
ean:0088381732079
brand logo
brand logo

Product details : MAKITA DUX18Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)


DUX18 has a High / Low 2-speed selection and variable speed control by trigger. Multi-tool system consisting of power head and versatile optional attachments is ideal for a wide range of applications.

Strengths

• Variable speed control dial enables user to match the speed to the application
• Electric brake for maximum productivity and increased operator safety
• Brushless maintenance-free and long-life motor
• Soft start provides safety when working
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Voltage18 V
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
  • Usually arrives within 14 working days