MAKITA MR003GZ 12VMAX - 40VMAX (LI-ION ONLY) SITE RADIO
18V Radio CXT MR003GZ
See technical informationSee documentsReferences
Makita:MR003GZ
Rubix:245A2093
EAN:0088381739061


Technical specifications
| Type | makita mr003gz 12vmax - 40vmax (li-ion only) site radio |
|---|
Documents
Product details : MAKITA MR003GZ 12VMAX - 40VMAX (LI-ION ONLY) SITE RADIO
Dual powered DAB/DAB+ Job Site Radio
Compatible with Makita 10.8V and 12V Max CXT, 14.4V and 18V LXT and 40V Max XGT slide type batteries (not included) or AC adapter
2 side-firing speaker stereo system
Digital tuner
AUX-IN jack
Micro USB port
DAB+ frequency range 174,928-239,200 MHz
IP65 dust and shower proof rated
Compatible with Makita 10.8V and 12V Max CXT, 14.4V and 18V LXT and 40V Max XGT slide type batteries (not included) or AC adapter
2 side-firing speaker stereo system
Digital tuner
AUX-IN jack
Micro USB port
DAB+ frequency range 174,928-239,200 MHz
IP65 dust and shower proof rated
Technical specifications
Attributes
| Type | makita mr003gz 12vmax - 40vmax (li-ion only) site radio |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 123.68 excl. VAT
/ Each
£ 148.42 incl. VAT
- Delivery usually within ( 7 ) days