3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM


3M™ Perfect-It™ Foam Compounding Pad

References
3m:50874
rubix:218A8341
manufacturer :7100094455
ean:04054596193512
brand logo
brand logo
Technical specifications
Diameter216 mm
See all Specifications

Product details : 3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM


Get high performance at every step of the compounding process, using our 3M™ Perfect-It™ Foam Compounding Pads for refining sand scratches, swirl marks and for slow speed polishing.

Our double-sided pads are designed with face patterns in the foam to hold more compound and limit slinging, for more contact with the surface and greater efficiency, the single sided pads are equipped with the Hookit™ attachment system for easy changes.

Work with cured, hard or medium finish paint, denibbing, scratch removal or refining P1200 or finer sand scratches – even in confined spaces.

Our double-sided 3M™ Perfect-It™ Foam Compounding Pads have a centre plate for added durability. They work with our Quick Connect polisher adaptor, which has 5/8 inch threads for quick lock and centre of the pads to a large range of standard rotary polishers. They can detach just as quickly for fast pad changing.
Use 3M™ Perfect-It™ Foam Compounding Pads for refining sand scratches and slow speed polishing for high performance at every step of the compounding process. Use as part of our 3M™ Perfect-It™ Paint Finishing System for more efficient polishing and enhanced end results.

Strengths

Get easy changeouts using 3M Hookit™ and Quick Connect attachment systems;Prevent slinging for faster, cleaner results thanks to foam construction that holds polish;Diameters as small as 3” for accuracy in tight spaces or small areas;Core product within the 3M Colour Coded Compounding and Polishing Process

Technical specifications


Attributes
Diameter216 mm
ApplicationCompounding
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
  • Usually arrives within 14 working days