Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
ROEBUCK L000401043 SISAL MOP 6 X 2 SECTION (1 INCH)
ROEBUCK L000401043 SISAL MOP 6 X 2 SECTION (1 INCH)
Polishing disc Unbranded
References
unbranded:
0401043X
rubix:
064000
Product details
Technical specifications
Product details : ROEBUCK L000401043 SISAL MOP 6 X 2 SECTION (1 INCH)
Close stitched. For first stage heavy duty mopping operations on steel and non-ferrous metals and for removing grinding marks from previous abrasive operations when processing stainless steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.80
excl. VAT
/
Each
£
20.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD TR8010-10FL 44270805 CLOTH RING TR 80 X 10 X 10 MM FL
PFERD 41121612 POLIFLEX FINE GRINDING DISC 40 X 6 X 6 MM P120
PFERD TR10010-10ST 44271003 CLOTH RING TR 100 X 10 X 10 MM ST
PFERD TR8010-10ST 44270802 CLOTH RING TR 80 X 10 X 10 MM ST
PFERD TR15010-20ST 44271503 CLOTH RING TR 150 X 10 X 20 MM ST
PFERD TR15010-20TH 44271504 CLOTH RING TR 150 X 10 X 20 MM TH
PFERD 41120312 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P120
3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM
3M 61121 SCOTCH-BRITE CLEAN AND STRIP DISC CS-RD 100MMX13MM BLUE
3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM
PFERD TR20010-20FL 44272006 CLOTH RING TR 200 X 10 X 20 MM FL
PFERD 44270803 CLOTH RING TR 80 X 10 X 10 MM TH
PFERD TR20010-20TW 44272005 CLOTH RING TR 200 X 10 X 20 MM TW
ROEBUCK GB240-BH FLEXIBLE MULTI-PURPOSE POLISHER FINE
3M 65119 CLOTH BELT 777F 10 X 330MM P60 SINGLE