Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
PFERD 41120312 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P120
PFERD 41120312 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P120
Polishing disc Pferd Tools
References
pferd tools:
41120312
rubix:
228A8745
ean:
4007220505519
Technical specifications
Diameter
25
mm
Reaming diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41120312 POLIFLEX FINE GRINDING DISC 25 X 3 X 3 MM P120
For fine peripheral grinding of small surfaces.
•Priced per piece, order quantity 20 pieces
Technical specifications
Attributes
Diameter
25
mm
Reaming diameter
3
mm
Grain
120
Thickness
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.60
excl. VAT
/
Each
£
6.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GB036-BH FLEXIBLE MULTI-PURPOSE POLISHER EXTRA COARSE
ROEBUCK GB240-BH FLEXIBLE MULTI-PURPOSE POLISHER FINE
NORTON 66254481899 RAPIDPOLISH F0005 FELT DISC 115X22.2MM (PK 5)
PFERD 41121408 POLIFLEX FINE GRINDING DISC 40 X 3 X 3 MM P80
3M 50874 PERFECT-IT FOAM COMPOUND PAD QUICK CONNECT SYSTEM GRN 216MM
PFERD 41120612 POLIFLEX FINE GRINDING DISC 25 X 6 X 3 MM P120
PFERD TR10010-10ST 44271003 CLOTH RING TR 100 X 10 X 10 MM ST
PFERD TR12510-10ST 44271253 CLOTH RING TR 125 X 10 X 10 MM ST
PFERD 44270803 CLOTH RING TR 80 X 10 X 10 MM TH
PFERD TR20010-20FL 44272006 CLOTH RING TR 200 X 10 X 20 MM FL
PFERD TR5010-6TW 44270504 CLOTH RING TR 50 X 10 X 6 MM TW
OSBORN STEELCUT COMPOSITION 1 BAR 1620165
PFERD 41130006 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-W
3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT
3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM