TAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (H
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF20BDLP
Rubix:234A6524

Documents
Product details : TAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (H
Xcite Microflood 20W LED Black 6000K (L)180 mm x (H)126 mm x (W)180 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 1500 lm |
|---|---|
| Power | 20 W |
Show UNSPSC/ECL@SS
£ 63.97 excl. VAT
/ Each
£ 76.76 incl. VAT
- Delivery usually within ( 3 ) days
