Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
Standard Sheet
References
norton:
63642532990
rubix:
156A9549
ean:
3157627710519
Technical specifications
Length
280
mm
Width
230
mm
Grain
120
Product details
Technical specifications
Product details : NORTON WET OR DRY SHEET NORTON-63642532990/SGL
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr120
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.85
excl. VAT
/
Each
£
1.02
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
NORTON PAD 150X230MM F4807 77696046252
3M WDSHEET734 600G 3M-A02008-PK1
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50
MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE
HERMES 6233753 VC154LL AL/OX SHEETS 70 X 125 MM P120 PK50
ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
NORTON 63642577268 SHSHP150X230F2316NORAOMEBN