Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 198 LEATHER GLOVE 10 XL
TEGERA 198 LEATHER GLOVE 10 XL
Leather glove TEGERA 198
References
tegera:
198-10
rubix:
248A3791
ean:
7392626012677
Technical specifications
Size
10
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 198 LEATHER GLOVE 10 XL
TEGERA® 198, Leather glove, half-lined, 1,0-1,2 mm full grain cowhide, nylon, jersey, Cat. II, high-viz colour, reflector, for heavy work
Technical specifications
Attributes
Size
10
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 7
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
TEGERA 340 LEATHER GLOVE 9 L
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 11
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 8 PK1
TEGERA 8801 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 850 SYNTHETIC GLOVE 10 XL
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 11
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 7/M
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE L PK1