Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 299 LEATHER GLOVE 8 M
TEGERA 299 LEATHER GLOVE 8 M
Leather glove TEGERA 299
References
tegera:
299-8
rubix:
386A0731
ean:
7392626058521
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 299 LEATHER GLOVE 8 M
TEGERA® 299, Leather glove, winter-lined, 0,7-0,8 mm full grain cowhide, neoprene, polyester, Thinsulate™ 150g, Cat. II, high-viz colour, wind and waterproof back, waterproof, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
120
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.97
excl. VAT
/
Each
£
32.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 293 LEATHER GLOVE 11 2XL
TEGERA 296 LEATHER GLOVE 10 XL
TEGERA 191 LEATHER GLOVE 12 3XL
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 9
TEGERA 682A SYNTHETIC GLOVE 7 S
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 8 M
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
GISS 854183 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 9
TEGERA 235 LEATHER GLOVE 7 S
TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
TRAFFIGLOV TG105 THERMAL LINER RED SIZE9
TEGERA 293 LEATHER GLOVE 8 M
GISS 882881 THERMAL UNDERGLOVE UTVIK SIZE 10