TEGERA 56 LEATHER GLOVE 11 2XL


Leather glove TEGERA 56

References
tegera:56-11
rubix:386A1134
ean:7392626005617
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingWithout
Cold protection (EN 511)220
See all Specifications

Product details : TEGERA 56 LEATHER GLOVE 11 2XL


TEGERA® 56, Leather glove, winter-lined, 1,2-1,4 mm full grain oxhide of top quality, cotton, fleece, Cat. II, reinforced fingers and thumb, water repellent palm, for heavy work
brand logo
brand logo

Technical specifications


Attributes
Size11
CoatingWithout
Cold protection (EN 511)220
Main materialLeather
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ Each
£ 29.88 incl. VAT
  • Usually arrives within 14 working days