Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 12 LEATHER GLOVE 11 2XL
TEGERA 12 LEATHER GLOVE 11 2XL
Leather glove TEGERA 12
References
tegera:
12-11
rubix:
236A4635
ean:
7392626035492
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 12 LEATHER GLOVE 11 2XL
TEGERA® 12, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced fingertips, for assembly work
Strengths
High quality protection level.
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Colour
Blue
Secondary colour
Black
Material
Leather / Cotton / Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.95
excl. VAT
/
Each
£
7.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 8 PK1
TEGERA 722 SYNTHETIC GLOVE 8 M
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 6
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 11 PK1
TEGERA 931 TEXTILE GLOVE 9 L
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
SKYTEC SKY064 IDAHO MTP HPT GLOVES BLACK 10/XL
TEGERA 855 SYNTHETIC GLOVE 10 XL
TEGERA 863 SYNTHETIC GLOVE 6 XS
SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
TEGERA 777 SYNTHETIC GLOVE 5 2XS
TEGERA 414 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 8
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL