Synthetic glove TEGERA 8806 INFINITY
Size | 10 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
Size | 10 |
---|---|
Coating | nitrile |
Abrasion resistance level | 4 |
Main material | other |
Usage environment | oily or greasy |
Packaging | 6 pack;6 unit bundle;120 pairs carton |
Cuff style | knitwrist |
Material | carbon;nylon;stainless steel fibre yarn |
In stock: Next day delivery