TEGERA 169 LEATHER GLOVE 7 S


Leather glove TEGERA 169

References
tegera:169-7
rubix:386A0493
ean:7392626039643
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Coatingwithout
Thermal performance level (EN 407)41214x
See all Specifications

Product details : TEGERA 169 LEATHER GLOVE 7 S


TEGERA® 169, Heat-resistant glove, fully lined, 0,7-0,8 mm split cowhide, cotton, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced fingers and thumb, water repellent leather, for allround work
brand logo
brand logo

Technical specifications


Attributes
Size7
Coatingwithout
Thermal performance level (EN 407)41214x
Contact heat resistance (EN 407)100 °C
Main materialleather
Cutting resistance levelb
Show UNSPSC/ECL@SS
£ 21.85 excl. VAT
/ Each
£ 26.22 incl. VAT
  • Usually arrives within 14 working days