Chemical protection glove TEGERA 494
Size | 10 |
---|---|
Coating | without |
Length | 350 mm |
Thermal performance level (EN 407) | x2xxxx |
Contact heat resistance (EN 407) | 250 °C |
Main material | polyester |
Cutting resistance level | 2 |
Material | polyester/nitrile/cotton |
Usually arrives within 14 working days