Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 805 SYNTHETIC GLOVE 9 L
TEGERA 805 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 805
References
tegera:
805-9
rubix:
386A1451
ean:
7392626007932
Technical specifications
Size
9
Coating
without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 805 SYNTHETIC GLOVE 9 L
TEGERA® 805, Synthetic glove, nylon, carbon, 15 gg, Cat. II, for precision work
Technical specifications
Attributes
Size
9
Coating
without
Abrasion resistance level
1
Main material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.93
excl. VAT
/
Each
£
4.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 7
TEGERA 105 LEATHER GLOVE 11 2XL
GISS 839967 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S8
GISS 6027 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 7
GISS 6038 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 8
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 10
PORTWEST A350BKRM DERMIFLEX GLOVE BLACK SIZE M
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 12/3XL
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 11/2XL
TEGERA 206 LEATHER GLOVE 11 2XL
TEGERA 30 LEATHER GLOVE 9 L
GISS 880350 QS-CUT PU CUT B 4X42B SIZE 7
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 7/S