TEGERA 215 LEATHER GLOVE 10 XL


Leather glove TEGERA 215

References
tegera:215-10
rubix:386A0605
ean:7392626014114
TEGERA KEVLAR SNIJBESTENDIG GEVOERD 215 MT.10
brand logo
Technical specifications
Size10
Cutting resistance levelC
Main materialLeather
See all Specifications

Product details : TEGERA 215 LEATHER GLOVE 10 XL


TEGERA® 215, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips, for precision work

Technical specifications


Attributes
Size10
Cutting resistance levelC
Main materialLeather
Abrasion resistance level2
CoatingWithout
Length240 mm
TypeGlove
Show UNSPSC/ECL@SS
£ 17.90 excl. VAT
/ Each
£ 21.48 incl. VAT
  • Usually arrives within 14 working days