Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
PORTWEST A727ORRL A727 IMPACT GLOVE ORANGE/BLACK SIZE 9/L
PORTWEST A727ORRL A727 IMPACT GLOVE ORANGE/BLACK SIZE 9/L
Cut-resistant gloves and sleeves Portwest
References
portwest:
A727ORRL
rubix:
215A2087
ean:
5036108325986
Technical specifications
Size
9
Cutting resistance level
E
Main material
HPPE
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A727ORRL A727 IMPACT GLOVE ORANGE/BLACK SIZE 9/L
Technical specifications
Attributes
Size
9
Cutting resistance level
E
Main material
HPPE
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.25
excl. VAT
/
Each
£
24.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG3140 MICRODEX NITRILE AMBER 4X43B GLOVES 11/2XL
"ANSELL 11-250-16-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 16"""
GISS 895959 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 10
TEGERA 74 SLEEVE 9 L
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 9/L
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M
HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 10/XL
TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
TEGERA 803 SYNTHETIC GLOVE CRF 9 L
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM D'DIPPED GREEN 4X42D GLOVES 9/L
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 6/XS
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 7/S
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
GISS 880415 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 9
PORTWEST A621BKRXXL CUT 5 NITRILE FOAM GLOVE BLACK SIZE XXL