Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 288 LEATHER GLOVE 11 2XL
TEGERA 288 LEATHER GLOVE 11 2XL
Cold resistant gloves Tegera
References
tegera:
288-11
rubix:
386A0681
ean:
7340118452265
Technical specifications
Size
11
Coating
Polyester
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 288 LEATHER GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Polyester
Main material
Leather
Colour
Orange
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.92
excl. VAT
/
Each
£
25.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 4640 TEXTILE GLOVE 9 L
TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 7
TEGERA 9127 SYNTHETIC LEATHER GLOVE 10 XL
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
GISS 882879 THERMAL UNDERGLOVE UTVIK SIZE 8
PORTWEST GL14BLK THINSULATE FINGERLESS KNIT GLOVE (BLACK)
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 191 LEATHER GLOVE 10 XL
TEGERA 682A SYNTHETIC GLOVE 11 2XL
PORTWEST A146 ARCTIC WINTER GLOVE BLACK/BLACK SIZE XL/10
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 10
GISS 854185 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 11
TEGERA 117 LEATHER GLOVE 11 2XL
TEGERA 235 LEATHER GLOVE 8 M