Leather glove TEGERA 295
Size | 13 |
---|---|
Coating | without |
Cold protection (EN 511) | 121 |
Size | 13 |
---|---|
Coating | without |
Cold protection (EN 511) | 121 |
Main material | polyester |
Food contact | no |
Packaging | 6 bundle;60 carton |
Lining | thinsulate™ 40g |
Colour | grey |
Secondary colour | white |
Material | full grain goatskin (palm);spandex (back);thinsulate™ 40g (lining);polyester (inner);tpu (middle);leather, elastane, polyester, natural latex (outer) |
Usually arrives within 14 working days