Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 335 LEATHER GLOVE 8 M
TEGERA 335 LEATHER GLOVE 8 M
Leather glove TEGERA 335
References
tegera:
335-8
rubix:
236A4646
ean:
7392626072039
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
12X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 335 LEATHER GLOVE 8 M
TEGERA® 335, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
12X
Main material
Polyester
Material
Polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST A146BKRXXL ARCTIC WINTER GLOVE A146BKR 2XL
PORTWEST A115NARL LARGE THINSULATE BLUE LINER GLOVES
TEGERA 335 LEATHER GLOVE 10 XL
TEGERA 683A SYNTHETIC GLOVE 9 L
TEGERA 4640 TEXTILE GLOVE 10 XL
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1
ANSELL 78-110 ACTIVARMR 214XA INSULATED LTWT GLOVES WHT SIZE 7
PORTWEST AP80B4RM LIQUID PRO GLOVE BLUBLU SIZE M
TEGERA 595 LEATHER GLOVE 11 2XL
REGATTA TRG202 800 THERMAL FINGERLESS MITTS BLACK Single
TEGERA 417 SYNTHETIC LEATHER GLOVE 9 L
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
PORTWEST AP80B4RXXL LIQUID PRO GLOVE BLUBLU SIZE XXL
TEGERA 235 LEATHER GLOVE 7 S