Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 683A SYNTHETIC GLOVE 10 XL
TEGERA 683A SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 683A
References
tegera:
683a-10
rubix:
201A5815
ean:
7340118316581
Technical specifications
Size
10
Coating
Nitrile
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 683A SYNTHETIC GLOVE 10 XL
TEGERA® 683A, Synthetic glove, nitrile, 3/4 dipped, acrylic, polyester, 10 gg, 13 gg, sandy finish, Cat. II, high-viz colour, water and oil repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
10
Coating
Nitrile
Cold protection (EN 511)
02X
Main material
Nitrile
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 217 LEATHER GLOVE 10 XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9128 SYNTHETIC LEATHER GLOVE 6 XS
PORTWEST AP02O8RM THERMO PRO ULTRA GLOVES 08/MED
ANSELL 97-631 ACTIVARMR 2231B PVC COATED C/R GLOVES BLK SIZE 8
TEGERA 288 LEATHER GLOVE 9 L
TEGERA 296 LEATHER GLOVE 8 M
TEGERA 335 LEATHER GLOVE 11 2XL
TEGERA 295 LEATHER GLOVE 10 XL
TEGERA 295 LEATHER GLOVE 12 3XL
TEGERA 57 LEATHER GLOVE 8 M
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
TEGERA 56 LEATHER GLOVE 11 2XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 7/S