Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 297 LEATHER GLOVE 10 XL
TEGERA 297 LEATHER GLOVE 10 XL
Leather glove TEGERA 297
References
tegera:
297-10
rubix:
227A1505
ean:
7392626040120
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 297 LEATHER GLOVE 10 XL
TEGERA® 297, Leather glove, winter-lined, 0,7-0,8 mm full grain goatskin, neoprene, spandex, Thinsulate™ 100g, Cat. II, reinforced fingers and thumb, waterproof, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
111
Main material
Polyester
Colour
Black
Secondary colour
Blue
Material
Polyester/full grain leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.52
excl. VAT
/
Each
£
29.42
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 191 LEATHER GLOVE 10 XL
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 7
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 9113 SYNTHETIC LEATHER GLOVE 7 S
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L
PORTWEST A140ORBXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
TEGERA 9127 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 293 LEATHER GLOVE 9 L
PORTWEST AP01B8RXL THERMO PRO GLOVE BLUE/BLACK - X LARGE
TEGERA 377 LEATHER GLOVE 10 XL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 10 XL
GISS 854182 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 8