Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 682A SYNTHETIC GLOVE 7 S
TEGERA 682A SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 682A
References
tegera:
682a-7
rubix:
212A9263
ean:
7340118316475
Technical specifications
Size
7
Coating
Latex
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 682A SYNTHETIC GLOVE 7 S
TEGERA® 682A, Synthetic glove, latex, 3/4 dipped, acrylic, 10 gg, sandy finish, Cat. II, high-viz colour, water repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
7
Coating
Latex
Cold protection (EN 511)
02X
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.61
excl. VAT
/
Each
£
7.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L
TEGERA 217 LEATHER GLOVE 11 2XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE L
TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
PORTWEST A140BKRL THERMAL GRIP GLOVE BLACK SIZE L
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
TEGERA 288 LEATHER GLOVE 10 XL
TEGERA 595 LEATHER GLOVE 12 3XL
TEGERA 322 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 296 LEATHER GLOVE 7 S
TEGERA 217 LEATHER GLOVE 8 M
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 10 PK1
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL